Zoro Homepage

Highland Portable Balance, 6000g, 0.1g

  • Mfr # HCB 6001

  • Zoro # G6149834


product price: $631.80
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, lb, oz, N, GN, ct, dr, dwt, mm, ozt, Ttl.H, tl.S, tl.T
Overall Width
15.0 in
Overall Length
11.0 in
Overall Height
6.0 in
Scale Readability
0.1g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCB 6001
Zoro #
G6149834
UPC #
840886101831
Country of Origin
China

Dimensions

Overall Width
15.0 in
Overall Length
11.0 in
Overall Height
6.0 in
Pan Dimensions
5.7 in

Details

Weighing Units
g, lb, oz, N, GN, ct, dr, dwt, mm, ozt, Ttl.H, tl.S, tl.T
Item
Highland Portable Balance,6000g,0.1g
Scale Readability
0.1g
Net Weight
7.0lb
Interface - Lab Equipment
RS-232 / USB
Capacity
6000g
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.1g

Description

Highland Portable Balance,6000g,0.1g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.