Zoro Homepage

Indicator-GK-S-Capacity: Selectable Readability: Selectable

  • Mfr # GK-S

  • Zoro # G814703217


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material
ABS plastic
Length
11.8 in
Depth
8.3 in
Weighing Units
g / kg / lb / oz / lb:oz
Capacity
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK-S
Zoro #
G814703217
UPC #
840886112677
Country of Origin
China

Dimensions

Length
11.8 in
Depth
8.3 in
Width
9.1 in

Details

Material
ABS plastic
Weighing Units
g / kg / lb / oz / lb:oz
Capacity
Selectable
Scale Readability
Selectable
Scale Display
Backlit LCD with capacity tracker with 1.6" / 40mm high digits
Voltage
100-240V 50-60Hz 0.4A
Power Supply
AC adapter / Optional internal rechargeable battery
Application
Weighing
Features
Backlit Display, Date, Time, External Calibration, Tare, RS-232, USB, Multiple Weighing units
Interface
RS-232, Optional USB
Calibration
External calibration
Power Unit
AC adapter / Optional 6V dc 4.5aH

Description

An affordable weight indicator with a large, bright display and an intuitive five-button keypad, GK-S offers a simple user interface for quick operation, along with a color-changing checkweighing backlit LCD that offers large digits and a capacity tracker. The indicator which is constructed of durable ABS plastic includes a wall bracket for easy, secure mounting. Connect GK-S to any Adam platform scale to perform applications such as parts counting, percentage weighing, checkweighing and check counting.Specifications:Max Capacity: Selectable, Readability: Selectable, Weighing Units: g, kg, lb, oz, lb:oz, Stabilization time: 2Communications: RS-232, Optional USBCalibration: External calibrationDisplay: Backlit LCD with capacity tracker with 1.6in / 40mm high digits.


  • •Quality you can Trust – Adam's GK-S Indicator are high quality Weight Indicator that are designed for professionals. Our Weight Indicator are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Weight Indicator offers durable weighing with a capacity of Selectable and accuracy (readability) of Selectable
  • •Color-changing backlight in checkweighing mode to show if under, over or within acceptable limits
  • •Simple, 5-key operation allows for easy set up and operation
  • •Large, 40mm-high easy to read digits on a bright background
  • •Capacity tracker built into display for easily monitoring possible overloads
  • •Solid ABS housing is durable for industrial use
  • •Selectable language for printing
  • •Hold function freezes the displayed weight, allowing time to elapse without losing the result
  • •Auto power-off to save energy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.