Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # CKT 16UH

  • Zoro # G623947239


product price:  $733.99
/ea
Free Shipping & Returns

Key Features

NTEP Rating
Not NTEP Rated
Scale Graduations
0.0002 lb/0.1 g
Battery Type
Lead Acid
Number of Batteries Included
1
Standards
cULus Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CKT 16UH
Zoro #
G623947239
UPC #
0840886103644
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Overall Depth
12 3/8 in
Weighing Surface Width
8 1/4 in
Weighing Surface Depth
11 3/4 in
Display Character Height
5/8 in
Overall Width
14 in

Details

NTEP Rating
Not NTEP Rated
Scale Graduations
0.0002 lb/0.1 g
Battery Type
Lead Acid
Number of Batteries Included
1
Standards
cULus Listed
Batteries Included
Yes
Body Material
ABS Plastic
Scale Use Location
Industrial
Power Source
Battery
Voltage
12V DC
Interface
RS-232
Number of Batteries Required
1
Scale Mechanism
Digital
Weighing Surface Material
Stainless Steel
NEC Rating
Not NEC Rated
Product Type
Industrial Bench Scale
Washdown
No
Weight Capacity - Imperial
35 lb
Series
CKT
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing
Batteries Required
Yes
Compatible Product Type
Universal
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Adjustable Leveling Feet Help Optimize Setup, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, External Calibration Allows for Verification and Adjustment with Weights, Optional Hook Enables Below-Balance Weighing, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills
Weight Capacity - Metric
16 kg
Calibration Certificate
Statement of Accuracy
Includes
AC Adapter, Rechargeable Battery
Compatible Manufacturer Part Number
Universal
Item
Industrial Bench Scales

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.0002 lb/0.1 g, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in, Scale Functions Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.