Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # GFK-Plus 600

  • Zoro # G123947203


product price:  $1,405.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Overall Width
37 in
Interface
RS-232
Overall Height
35 3/8 in
Batteries Required
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFK-Plus 600
Zoro #
G123947203
UPC #
0840886111229
Country of Origin
China

Dimensions

Overall Width
37 in
Overall Height
35 3/8 in
Weighing Surface Depth
31 1/2 in
Weighing Surface Width
23 5/8 in
Overall Depth
23 5/8 in
Display Character Height
1 5/8 in

Details

Standards
cULus Listed
Interface
RS-232
Batteries Required
Yes
Calibration Certificate
Statement of Accuracy
Power Source
Battery
Scale Graduations
0.1 lb/0.05 kg
Washdown
No
Series
GFK-Plus
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Includes
AC Adapter, Rechargeable Battery
Number of Batteries Required
1
Product Type
Industrial Bench Scale
Weight Capacity - Metric
600 kg
NTEP Rating
Not NTEP Rated
Scale Use Location
Industrial
Body Material
ABS Plastic
Battery Type
Lead Acid
Item
Industrial Bench Scales
Compatible Product Type
Universal
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Weight Capacity - Imperial
1,320 lb
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Batteries Included
Yes
Weighing Surface Material
Stainless Steel
Voltage
12V DC
Compatible Manufacturer Part Number
Universal
Number of Batteries Included
1

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.1 lb/0.05 kg, Overall Width 37 in, Overall Depth 23 5/8 in, Overall Height 35 3/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.