Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # GFK-Plus 75

  • Zoro # G523946394


product price:  $1,005.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
Stainless Steel
Voltage
12V DC
Calibration Certificate
Statement of Accuracy
NEC Rating
Not NEC Rated
Interface
RS-232
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFK-Plus 75
Zoro #
G523946394
UPC #
0840886111199
Country of Origin
China

Dimensions

Overall Depth
15 3/4 in
Weighing Surface Width
15 3/4 in
Weighing Surface Depth
19 3/4 in
Overall Height
33 7/8 in
Display Character Height
1 5/8 in
Overall Width
24 3/8 in

Details

Weighing Surface Material
Stainless Steel
Item
Industrial Bench Scales
Voltage
12V DC
Calibration Certificate
Statement of Accuracy
NEC Rating
Not NEC Rated
Interface
RS-232
Product Type
Industrial Bench Scale
Standards
cULus Listed
Batteries Included
Yes
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Power Source
Battery
Battery Type
Lead Acid
Compatible Manufacturer Part Number
Universal
Includes
AC Adapter, Rechargeable Battery
Weight Capacity - Imperial
165 lb
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Compatible Product Type
Universal
Weight Capacity - Metric
75 kg
Washdown
No
Scale Graduations
0.01 lb/5 g
Number of Batteries Included
1
NTEP Rating
Not NTEP Rated
Scale Mechanism
Digital
Batteries Required
Yes
Body Material
ABS Plastic
Scale Use Location
Industrial
Number of Batteries Required
1
Series
GFK-Plus

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.01 lb/5 g, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.