Industrial Bench Scales, Plastic, 1320 lb

  • Mfr # GFK-S 600
  • Zoro # G623360861
product price: 
$
1,258.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity - Imperial
1,320 lb
NEC Rating
Not NEC Rated
Series
GFK-S
Compatible Product Type
Universal
Weighing Surface Depth
23 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFK-S 600
Zoro #
G623360861
UPC #
0840886111144
Country of Origin
China

Dimensions

Weighing Surface Depth
23 5/8 in
Overall Depth
23 5/8 in
Weighing Surface Width
31 1/2 in
Display Character Height
1 5/8 in
Overall Width
37 in
Overall Height
35 3/8 in

Details

Weight Capacity - Imperial
1,320 lb
NEC Rating
Not NEC Rated
Series
GFK-S
Compatible Product Type
Universal
NTEP Rating
Not NTEP Rated
Scale Mechanism
Digital
Voltage
12V DC
Product Type
Industrial Bench Scale
Power Source
Battery
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, 5-Key Operation Allows for Easy Set up and use, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Selectable Language for Printing, Simple
Weight Capacity - Metric
600 kg
Includes
AC Adapter
Body Material
ABS Plastic
Interface
RS-232
Scale Graduations
0.1 lb/0.05 kg
Scale Use Location
Industrial, Production, Shipping, Warehouse
Calibration Certificate
Statement of Accuracy
Batteries Required
Yes
Compatible Manufacturer Part Number
Universal
Standards
cULus Listed
Scale Functions
Check Weighing
Washdown
No
Item
Industrial Bench Scales
Weighing Surface Material
Stainless Steel
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 31 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.1 lb/0.05 kg, Overall Width 37 in, Overall Depth 23 5/8 in, Overall Height 35 3/8 in, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews