Industrial Bench Scales, Plastic, 330 lb

  • Mfr # GFK-S 150
  • Zoro # G723361065
product price: 
$
862.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
NEC Rating
Not NEC Rated
Weighing Surface Depth
19 3/4 in
Series
GFK-S
Body Material
ABS Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GFK-S 150
Zoro #
G723361065
UPC #
0840886111113
Country of Origin
China
Standards
cULus Listed
NEC Rating
Not NEC Rated
Series
GFK-S
Body Material
ABS Plastic
NTEP Rating
Not NTEP Rated
Scale Functions
Check Weighing
Weight Capacity - Imperial
330 lb
Calibration Certificate
Statement of Accuracy
Item
Industrial Bench Scales
Product Type
Industrial Bench Scale
Scale Mechanism
Digital
Batteries Required
Yes
Scale Use Location
Industrial, Production, Shipping, Warehouse
Washdown
No
Voltage
12V DC
Power Source
Battery
Weighing Surface Material
Stainless Steel
Includes
AC Adapter
Compatible Product Type
Universal
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, 5-Key Operation Allows for Easy Set up and use, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Selectable Language for Printing, Simple
Compatible Manufacturer Part Number
Universal
Scale Graduations
0.02 lb/0.01 kg
Weight Capacity - Metric
150 kg
Interface
RS-232
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Weighing Surface Depth
19 3/4 in
Display Character Height
1 5/8 in
Overall Depth
15 3/4 in
Overall Height
33 7/8 in
Overall Width
24 3/8 in
Weighing Surface Width
15 3/4 in

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.02 lb/0.01 kg, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Check Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.