Industrial Bench Scales, SS, 1320 lb

  • Mfr # AGF 1320a
  • Zoro # G123946855
product price: 
$
1,422.99
/ea
Free Shipping & Returns

Key Features

Washdown
No
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Weighing Surface Material
Stainless Steel
Overall Height
34 5/8 in
Power Source
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AGF 1320a
Zoro #
G123946855
UPC #
0840886106119
Country of Origin
China
Washdown
No
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Weighing Surface Material
Stainless Steel
Power Source
Battery
Interface
RS-232
Weighing Units
g, kg, lb, lb/oz, N, oz
Product Type
Industrial Bench Scale
Scale Functions
Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing
Weight Capacity - Metric
600 kg
Scale Features
1:1,000,000 Internal Counting Resolution for Precise Results, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Peak Hold, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects
Scale Mechanism
Digital
Standards
cULus Listed
Series
AGF
Body Material
Stainless Steel
Weight Capacity - Imperial
1,320 lb
Compatible Manufacturer Part Number
Universal
Voltage
12V DC
Item
Industrial Bench Scales
Batteries Included
Yes
Includes
AC Adapter, Rechargeable Battery
Number of Batteries Required
1
Scale Graduations
0.05 lb/0.02 kg
NTEP Rating
Not NTEP Rated
Calibration Certificate
Statement of Accuracy
NEC Rating
Not NEC Rated
Batteries Required
Yes
Compatible Product Type
Universal
Battery Type
Lead Acid
Number of Batteries Included
1
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Overall Height
34 5/8 in
Weighing Surface Width
23 5/8 in
Weighing Surface Depth
31 1/2 in
Overall Width
36 3/4 in
Overall Depth
23 5/8 in
Display Character Height
1 5/8 in

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.05 lb/0.02 kg, Overall Width 36 3/4 in, Overall Depth 23 5/8 in, Overall Height 34 5/8 in, Scale Functions Dynamic Weighing, Check Weighing, Accumulation, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews