Industrial Bench Scales, SS, 150 lb

  • Mfr # GGB 150aM
  • Zoro # G923946086
product price: 
$
1,384.99
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
Includes
AC Adapter, Rechargeable Battery
Product Type
Food Scale
Series
GGB
Calibration Certificate
Statement of Accuracy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GGB 150aM
Zoro #
G923946086
UPC #
0840886110499
Country of Origin
China
Scale Mechanism
Digital
Includes
AC Adapter, Rechargeable Battery
Product Type
Food Scale
Series
GGB
Calibration Certificate
Statement of Accuracy
Batteries Included
Yes
IP Rating
IP68
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
150 lb
Item
Industrial Bench Scales
Interface
RS-232
Standards
cULus Listed, Measurement Canada Approved
Voltage
12V DC
Scale Graduations
0.02 lb/0.01 kg
Battery Type
Lead Acid
Power Source
Battery
Weight Capacity - Metric
60 kg
Scale Features
Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Trade Approved for Applications when Weight Determines Price
Washdown
Yes
Compatible Product Type
Universal
Body Material
Stainless Steel
Batteries Required
Yes
Compatible Manufacturer Part Number
Universal
Number of Batteries Included
1
NEC Rating
Not NEC Rated
Number of Batteries Required
1
Scale Use Location
Food Processing, Dusty Environments, Industrial, Pharmaceutical, Wet Environments
Weighing Units
g, kg, lb, oz
NTEP Rating
NTEP Rated
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Weighing Surface Width
11 3/4 in
Display Character Height
1 5/8 in
Overall Depth
11 3/4 in
Overall Width
20 5/8 in
Weighing Surface Depth
15 3/4 in
Overall Height
26 1/4 in

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.02 lb/0.01 kg, Overall Width 20 5/8 in, Overall Depth 11 3/4 in, Overall Height 26 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews