Shop ADAM EQUIPMENT

Industrial Bench Scales, SS, 300 lb

  • Mfr # GGF 300aM
  • Zoro # G723946668

product price: 
$
1,722.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
Statement of Accuracy
IP Rating
IP68
Number of Batteries Required
1
Body Material
Stainless Steel
Weighing Surface Depth
19 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGF 300aM
Zoro #
G723946668
UPC #
0840886110512
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Display Character Height
1 5/8 in
Overall Width
23 3/4 in
Overall Depth
15 3/4 in
Overall Height
40 3/4 in

Details

Calibration Certificate
Statement of Accuracy
IP Rating
IP68
Number of Batteries Required
1
Body Material
Stainless Steel
Item
Industrial Bench Scales
Batteries Required
Yes
Includes
AC Adapter, Rechargeable Battery
NTEP Rating
NTEP Rated
Series
GGF
Product Type
Food Scale
NEC Rating
Not NEC Rated
Standards
cULus Listed, Measurement Canada Approved
Interface
RS-232
Voltage
12V DC
Scale Mechanism
Digital
Batteries Included
Yes
Battery Type
Lead Acid
Number of Batteries Included
1
Compatible Manufacturer Part Number
Universal
Weight Capacity - Imperial
300 lb
Weighing Surface Material
Stainless Steel
Weighing Units
g, kg, lb, lb/oz, N, oz
Scale Graduations
0.05 lb/0.02 kg
Weight Capacity - Metric
150 kg
Compatible Product Type
Universal
Scale Features
Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Trade Approved for Applications when Weight Determines Price
Washdown
Yes
Scale Use Location
Food Processing, Dusty Environments, Industrial, Pharmaceutical, Wet Environments
Power Source
Battery
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.05 lb/0.02 kg, Overall Width 23 3/4 in, Overall Depth 15 3/4 in, Overall Height 40 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.