Industrial Bench Scales, SS, 300 lb
- Mfr # WF 300aM
- Zoro # G623358677
product price:Â
$
1,807.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Universal
Weighing Surface Material
Stainless Steel
Scale Use Location
Industrial
Scale Graduations
0.05 lb/0.02 kg
Weighing Surface Depth
19 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF 300aM
- Zoro #
- G623358677
- UPC #
- 0840886111694
- Country of Origin
- China
- Compatible Product Type
- Universal
- Weighing Surface Material
- Stainless Steel
- Scale Use Location
- Industrial
- Scale Graduations
- 0.05 lb/0.02 kg
- Compatible Manufacturer Part Number
- Universal
- Washdown
- Yes
- Weight Capacity - Metric
- 150 kg
- Body Material
- Stainless Steel
- NEC Rating
- Not NEC Rated
- Item
- Industrial Bench Scales
- Scale Mechanism
- Digital
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- Weight Capacity - Imperial
- 300 lb
- Product Type
- Food Scale
- NTEP Rating
- NTEP Rated
- Series
- W
- Calibration Certificate
- Statement of Accuracy
- IP Rating
- IP68
- Standards
- Measurement Canada Approved, NSF
Dimensions
- Weighing Surface Depth
- 19 3/4 in
- Weighing Surface Width
- 15 3/4 in
- Overall Width
- 15 3/4 in
- Overall Depth
- 19 3/4 in
- Overall Height
- 5 1/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units kg, lb, Scale Graduations 0.05 lb/0.02 kg, Overall Width 15 3/4 in, Overall Depth 19 3/4 in, Overall Height 5 1/4 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.