Industrial Bench Scales, SS, 60 lb

  • Mfr # GGB 60aM
  • Zoro # G223946731
product price: 
$
1,384.99
/ea
Free Shipping & Returns

Key Features

Scale Features
Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Trade Approved for Applications when Weight Determines Price
Voltage
12V DC
Battery Type
Lead Acid
Includes
AC Adapter, Rechargeable Battery
Compatible Manufacturer Part Number
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGB 60aM
Zoro #
G223946731
UPC #
0840886110482
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Overall Height
26 1/4 in
Weighing Surface Width
11 3/4 in
Display Character Height
1 5/8 in
Overall Depth
11 3/4 in
Overall Width
20 5/8 in

Details

Scale Features
Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Trade Approved for Applications when Weight Determines Price
Voltage
12V DC
Battery Type
Lead Acid
Includes
AC Adapter, Rechargeable Battery
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Universal
Standards
cULus Listed, Measurement Canada Approved
Weighing Surface Material
Stainless Steel
Calibration Certificate
Statement of Accuracy
Weight Capacity - Imperial
60 lb
NTEP Rating
NTEP Rated
Number of Batteries Required
1
Batteries Included
Yes
Item
Industrial Bench Scales
Scale Use Location
Food Processing, Dusty Environments, Industrial, Pharmaceutical, Wet Environments
NEC Rating
Not NEC Rated
Power Source
Battery
Weight Capacity - Metric
30 kg
Scale Mechanism
Digital
Batteries Required
Yes
Washdown
Yes
Product Type
Food Scale
Body Material
Stainless Steel
IP Rating
IP68
Number of Batteries Included
1
Weighing Units
g, kg, lb, lb/oz, N, oz
Interface
RS-232
Series
GGB
Scale Graduations
0.01 lb/5 g
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, lb/oz, N, oz, Scale Graduations 0.01 lb/5 g, Overall Width 20 5/8 in, Overall Depth 11 3/4 in, Overall Height 26 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.