Shop ADAM EQUIPMENT

Industrial Bench Scales, Steel, 13 lb

  • Mfr # CPWplus 6P
  • Zoro # G523358715

product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

Scale Features
Auto Power-Off to Save Energy, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Splash-Proof Housing, Keypad and Display are Easy to Clean, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
NTEP Rating
Not NTEP Rated
Weighing Surface Depth
11 3/4 in
Battery Size
AA
Series
CPWplus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPWplus 6P
Zoro #
G523358715
UPC #
0840886103835
Country of Origin
China
Scale Features
Auto Power-Off to Save Energy, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Splash-Proof Housing, Keypad and Display are Easy to Clean, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
NTEP Rating
Not NTEP Rated
Series
CPWplus
Batteries Included
Yes
Power Source
Battery
Compatible Product Type
Universal
Weight Capacity - Metric
6 kg
Scale Mechanism
Digital
Weighing Units
kg, lb, lb/oz, oz
Number of Batteries Included
6
Interface
RS-232
Compatible Manufacturer Part Number
Universal
Scale Use Location
Food Processing, Industrial, Receiving, Shipping, Warehouse
NEC Rating
Not NEC Rated
Washdown
No
Calibration Certificate
Statement of Accuracy
Weight Capacity - Imperial
13 lb
Body Material
Steel
Number of Batteries Required
6
Scale Graduations
0.005 lb/0.002 kg
Standards
cULus Listed
Batteries Required
Yes
Battery Type
Alkaline
Includes
AC Adapter
Voltage
12V DC
Product Type
Industrial Bench Scale
Item
Industrial Bench Scales
Weighing Surface Material
Stainless Steel
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Weighing Surface Depth
11 3/4 in
Battery Size
AA
Display Character Height
7/8 in
Overall Width
14 in
Weighing Surface Width
11 3/4 in
Overall Depth
11 3/4 in
Overall Height
19 3/4 in

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units kg, lb, lb/oz, oz, Scale Graduations 0.005 lb/0.002 kg, Overall Width 14 in, Overall Depth 11 3/4 in, Overall Height 19 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.