Shop ADAM EQUIPMENT

Industrial Bench Scales, Steel, 33 lb

  • Mfr # CPWplus 15P
  • Zoro # G723356245

product price: 
$
357.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Compatible Manufacturer Part Number
Universal
Overall Width
14 in
Overall Depth
11 3/4 in
Standards
cULus Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPWplus 15P
Zoro #
G723356245
UPC #
0840886103842
Country of Origin
China
Body Material
Steel
Compatible Manufacturer Part Number
Universal
Standards
cULus Listed
NTEP Rating
Not NTEP Rated
Power Source
Battery
Scale Mechanism
Digital
Product Type
Industrial Bench Scale
Washdown
No
Item
Industrial Bench Scales
Series
CPWplus
Calibration Certificate
Statement of Accuracy
Weight Capacity - Imperial
33 lb
Batteries Included
Yes
Interface
RS-232
Battery Type
Alkaline
Compatible Product Type
Universal
Voltage
12V DC
NEC Rating
Not NEC Rated
Includes
AC Adapter
Scale Features
Auto Power-Off to Save Energy, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Splash-Proof Housing, Keypad and Display are Easy to Clean, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Weighing Surface Material
Stainless Steel
Scale Use Location
Food Processing, Industrial, Receiving, Shipping, Warehouse
Scale Graduations
0.01 lb/0.005 kg
Batteries Required
Yes
Weight Capacity - Metric
15 kg
Number of Batteries Included
6
Weighing Units
kg, lb, lb/oz, oz
Number of Batteries Required
6
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Overall Width
14 in
Overall Depth
11 3/4 in
Display Character Height
7/8 in
Overall Height
19 3/4 in
Weighing Surface Depth
11 3/4 in
Battery Size
AA
Weighing Surface Width
11 3/4 in

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units kg, lb, lb/oz, oz, Scale Graduations 0.01 lb/0.005 kg, Overall Width 14 in, Overall Depth 11 3/4 in, Overall Height 19 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.