Shop ADAM EQUIPMENT

Industrial Bench Scales, Steel, 75 lb

  • Mfr # CPWplus 35P
  • Zoro # G123353387

product price: 
$
357.99
/ea
Free Shipping & Returns

Key Features

Display Character Height
7/8 in
NEC Rating
Not NEC Rated
Standards
cULus Listed
Weight Capacity - Metric
35 kg
Weighing Surface Width
11 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPWplus 35P
Zoro #
G123353387
UPC #
0840886103859
Country of Origin
China
NEC Rating
Not NEC Rated
Standards
cULus Listed
Weight Capacity - Metric
35 kg
NTEP Rating
Not NTEP Rated
Washdown
No
Number of Batteries Required
6
Compatible Product Type
Universal
Battery Type
Alkaline
Product Type
Industrial Bench Scale
Series
CPWplus
Scale Graduations
0.02 lb/0.01 kg
Power Source
Battery
Item
Industrial Bench Scales
Batteries Included
Yes
Weight Capacity - Imperial
75 lb
Scale Features
Auto Power-Off to Save Energy, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Splash-Proof Housing, Keypad and Display are Easy to Clean, Wall-Mount Bracket for Placing Indicator on Vertical Surface, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Weighing Units
kg, lb, lb/oz, oz
Body Material
Steel
Interface
RS-232
Weighing Surface Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Number of Batteries Included
6
Scale Use Location
Food Processing, Industrial, Receiving, Shipping, Warehouse
Batteries Required
Yes
Calibration Certificate
Statement of Accuracy
Includes
AC Adapter
Scale Mechanism
Digital
Voltage
12V DC
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Display Character Height
7/8 in
Weighing Surface Width
11 3/4 in
Overall Height
19 3/4 in
Overall Depth
11 3/4 in
Overall Width
14 in
Weighing Surface Depth
11 3/4 in
Battery Size
AA

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units kg, lb, lb/oz, oz, Scale Graduations 0.02 lb/0.01 kg, Overall Width 14 in, Overall Depth 11 3/4 in, Overall Height 19 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.