Shop ADAM EQUIPMENT

IndustrialBenchScale, 0.2g/0.0005lb

  • Mfr # CKT8
  • Zoro # G9070404

product price: 
$
513.75
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
16lb / 8kg
Scale Graduations
0.2 g/0.0005 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CKT8
Zoro #
G9070404
UPC #
840886103583
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
12 3/4 in
Overall Length
7.5 in
Overall Height
4 1/2 in
Overall Depth
14 in
Weighing Surface Height
4 1/2 in
Display Character Height
5/8 in
Cord Length
3 ft
Pan Dimensions
11.8 in x 8.3 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
16lb / 8kg
Scale Graduations
0.2 g/0.0005 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Power Unit
12V DC
Color
Blue, White
Application Modes
Weighing
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Standards
UL
Housing Material
ABS Plastic
For Use With
General Weighing, Material Testing, Parts Counting
Plug Type
Two Prong
Scale Functions
Parts Counting
Body Material
ABS Plastic
Scale Type
Platform Bench
Basic Power Source
Battery/Electric
Scale Use Location
Parts
Bench Scale Type
Counting
Interface
RS-232
Battery Type
Sealed Lead Acid
Scale Application
Counting
Item
Industrial Bench Scale
Voltage
12V DC
Batteries Included
Yes
Calibration Certificate
No Certificate
Batteries Required
Yes
Number of Batteries Included
1
Weighing Surface Material
Stainless Steel
Scale Features
Backlit Display, Below Balance Weighing, Date, External Calibration, Internal Rechargeable Battery, Multiple Weighing Units, Rs-232, Tare Function, Time
Display Type
LCD
Number of Batteries Required
1
Number of Display Characters
6
Weight Capacity
16 lb
Net Weight
9.9lb
Power Source
Battery/Electric
Interface - Lab Equipment
RS-232 / Optional USB
Readability
0.0005lb / 0.2g
Product Type
Industrial Bench Scale
Weight Capacity - Imperial
16 lb
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Blue, White

Description

Bench Scale, Scale Application Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 16 lb, Weighing Units kg, g, lb, Scale Graduations 0.2 g/0.0005 lb, Overall Width 12 3/4 in, Overall Depth 14 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD, Scale Functions Counting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.