Shop ADAM EQUIPMENT

IndustrialBenchScale, 2g/0.005lb

  • Mfr # CKT48
  • Zoro # G9070684

product price: 
$
513.75
/ea
Free Shipping & Returns

Key Features

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
100lb / 48kg
Scale Graduations
2 g/0.005 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CKT48
Zoro #
G9070684
UPC #
840886103620
Country of Origin
China

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
12 3/4 in
Overall Length
7.5 in
Overall Height
4 1/2 in
Overall Depth
14 in
Pan Dimensions
11.8 in x 8.3 in
Cord Length
3 ft
Weighing Surface Height
4 1/2 in
Display Character Height
5/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
100lb / 48kg
Scale Graduations
2 g/0.005 lb
Scale Display
LCD
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Scale Readability
0.005lb / 2g
Standards
UL
Application Modes
Weighing
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Power Unit
12V DC
Color
Blue, White
For Use With
General Weighing, Material Testing, Parts Counting
Calibration Certificate
No Certificate
Plug Type
Two Prong
Basic Power Source
Battery/Electric
Scale Functions
Parts Counting
Voltage
12V DC
Interface
RS-232
Weight Capacity
100 lb
Number of Display Characters
6
Display Type
LCD
Battery Type
Sealed Lead Acid
Batteries Included
Yes
Body Material
ABS Plastic
Scale Type
Platform Bench
Batteries Required
Yes
Scale Use Location
Parts
Number of Batteries Included
1
Scale Features
Backlit Display, Below Balance Weighing, Date, External Calibration, Internal Rechargeable Battery, Multiple Weighing Units, Rs-232, Tare Function, Time
Weighing Surface Material
Stainless Steel
Scale Application
Counting
Item
Industrial Bench Scale
Number of Batteries Required
1
Bench Scale Type
Counting
Net Weight
9.9lb
Readability
0.005lb / 2g
Power Source
Battery/Electric
Interface - Lab Equipment
RS-232 / Optional USB
Product Type
Industrial Bench Scale
Weight Capacity - Imperial
100 lb
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Blue, White

Description

Bench Scale, Scale Application Counting, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 8 1/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 100 lb, Weighing Units kg, g, lb, Scale Graduations 2 g/0.005 lb, Overall Width 12 3/4 in, Overall Depth 14 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, Display Type LCD, Scale Functions Counting

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.