Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances - Analytical Balances
- Mfr # EAB 224i
- Zoro # G323359172
product price:Â
$
3,232.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
3 1/8 in
Overall Width
8 13/16 in
Readability
0.0001 g
Weighing Units
ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
Housing Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAB 224i
- Zoro #
- G323359172
- UPC #
- 0840886104610
- Country of Origin
- China
Dimensions
- Weighing Surface Width
- 3 1/8 in
- Overall Width
- 8 13/16 in
- Overall Height
- 13 5/16 in
- Overall Length
- 14 11/16 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Details
- Readability
- 0.0001 g
- Weighing Units
- ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
- Item
- Lab Balances - Analytical Balances
- Housing Material
- ABS
- Scale Graduations
- 0.0001 g
- Product Type
- Analytical Balance
- Repeatability
- 0.0002 g
- Application Modes
- Accumulation, Check Weighing, Density Determination, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percentage Weighing, Statistics, Textile, Weighing
- Capacity
- 220 g
- Stabilization Time
- 4 sec
- Standards
- GLP Compliant
- Platform Material
- 304 Stainless Steel
- Scale Mechanism
- Digital
- Linearity
- 0.0003 g
- Power Source - TS Only
- AC Adapter
- Includes
- AC Adapter
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Description
Scale Sub-Category Analytical Balance, Capacity 220 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 13 5/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percentage Weighing, Statistics, Textile, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.