Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Printing Counting Scale, 165lb/75kg

  • Mfr # BCT 165A

  • Zoro # G8060097


product price: $1,240.00
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz
Overall Width
31.7 in
Overall Length
6.7 in
Overall Height
16.7 in
Pan Dimensions
19.7 in x 15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT 165A
Zoro #
G8060097
UPC #
840886106218
Country of Origin
China

Dimensions

Overall Width
31.7 in
Overall Length
6.7 in
Overall Height
16.7 in
Pan Dimensions
19.7 in x 15.7 in

Details

Weighing Units
g, kg, lb, oz
Scale Readability
0.01lb / 5g
Item
Label Printing Counting Scale,165lb/75kg
Net Weight
30.9lb
Interface - Lab Equipment
RS-232
Capacity
165lb / 75kg
Readability
0.01lb / 5g
Power Source
12VDC 3A adapter / Internal rechargeable battery

Description

Label Printing Counting Scale,165lb/75kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.