Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Printing Counting Scale, 330lb/150k

  • Mfr # BCT 330A

  • Zoro # G8063003


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz
Overall Width
34.3 in
Overall Length
8.1 in
Overall Height
18.7 in
Pan Dimensions
19.7 in x 15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT 330A
Zoro #
G8063003
UPC #
840886106225
Country of Origin
China

Dimensions

Overall Width
34.3 in
Overall Length
8.1 in
Overall Height
18.7 in
Pan Dimensions
19.7 in x 15.7 in

Details

Weighing Units
g, kg, lb, oz
Item
Label Printing Counting Scale,330lb/150k
Scale Readability
0.02lb / 0.01kg
Net Weight
39.7lb
Interface - Lab Equipment
RS-232
Power Source
12VDC 3A adapter / Internal rechargeable battery
Capacity
330lb / 150kg
Readability
0.02lb / 0.01kg

Description

Label Printing Counting Scale,330lb/150k

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.