Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Printing Counting Scale, 660lb/300k

  • Mfr # BCT 660A

  • Zoro # G8063843


product price: $1,360.00
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb, oz
Overall Width
34.3 in
Overall Length
8.1 in
Overall Height
18.7 in
Pan Dimensions
19.7 in x 15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT 660A
Zoro #
G8063843
UPC #
840886106232
Country of Origin
China

Dimensions

Overall Width
34.3 in
Overall Length
8.1 in
Overall Height
18.7 in
Pan Dimensions
19.7 in x 15.7 in

Details

Weighing Units
g, kg, lb, oz
Item
Label Printing Counting Scale,660lb/300k
Scale Readability
0.05lb / 0.02kg
Net Weight
39.7lb
Readability
0.05lb / 0.02kg
Power Source
12VDC 3A adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232
Capacity
660lb / 300kg

Description

Label Printing Counting Scale,660lb/300k

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.