Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Printing Pallet Truck Scale 5000lb Capacity x 1lb Readability

  • Mfr # PTT 5000A

  • Zoro # G409238711


product price: $3,478.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Interface - Lab Equipment
RS-232
Capacity
5000lb / 2000kg
Pan Dimensions
47.2 in x 6.3 in
Power Source
12VDC 3A adapter / Internal rechargeable battery
Readability
1lb / 0.5kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT 5000A
Zoro #
G409238711
UPC #
840886109578
Country of Origin
China

Dimensions

Pan Dimensions
47.2 in x 6.3 in

Details

Interface - Lab Equipment
RS-232
Capacity
5000lb / 2000kg
Power Source
12VDC 3A adapter / Internal rechargeable battery
Readability
1lb / 0.5kg

Description

The PTT pallet truck scale with built-in label printer has a robust and innovative design that features solid steel pallet forks and wheels that swivel for easy movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.