Zoro Homepage

Label Printing Scale 130lb / 60kg x 0.005lb / 2g

  • Mfr # BKT 130A

  • Zoro # G809238724


product price: $1,068.00
/ea
Free Shipping & Returns

Key Features

Interface - Lab Equipment
RS-232
Power Source
12VDC 3A adapter / Internal rechargeable battery
Capacity
130lb / 60kg
Pan Dimensions
15.7 in x 11.8 in
Readability
0.005lb / 2g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKT 130A
Zoro #
G809238724
UPC #
840886106607
Country of Origin
China

Dimensions

Pan Dimensions
15.7 in x 11.8 in

Details

Interface - Lab Equipment
RS-232
Power Source
12VDC 3A adapter / Internal rechargeable battery
Capacity
130lb / 60kg
Readability
0.005lb / 2g

Description

Sturdy and durable, BKT bench and floor scales are ideal for manufacturing, shipping and receiving, packing and distribution warehouses. The BKT has a built in printer that can print weight, Codes, bar codes and labels in numerous languages. Software is included for personalized label design and formatting. BKT scales consist of a sturdy ABS plastic indicator, cast aluminum base, and easy-to-clean stainless steel platform. Operation is simple using six buttons on the indicator, and results are readily visible on the . The indicator can be placed on a bench or attached to the included pillar. The BKT offer three platform sizes to accommodate large or small objects. RS-232 interface provide speedy connection to computers and printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.