Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Printing Scale 330lb / 150kg x 0.02lb / 0.01kg

  • Mfr # BKT 330A

  • Zoro # G709238657


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Readability
0.02lb / 0.01kg
Pan Dimensions
19.7 in x 15.7 in
Power Source
12VDC 3A adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232
Capacity
330lb / 150kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKT 330A
Zoro #
G709238657
UPC #
840886106645
Country of Origin
China

Dimensions

Pan Dimensions
19.7 in x 15.7 in

Details

Readability
0.02lb / 0.01kg
Power Source
12VDC 3A adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232
Capacity
330lb / 150kg

Description

Sturdy and durable, BKT bench and floor scales are ideal for manufacturing, shipping and receiving, packing and distribution warehouses. The BKT has a built in printer that can print weight, Codes, bar codes and labels in numerous languages. Software is included for personalized label design and formatting. BKT scales consist of a sturdy ABS plastic indicator, cast aluminum base, and easy-to-clean stainless steel platform. Operation is simple using six buttons on the indicator, and results are readily visible on the . The indicator can be placed on a bench or attached to the included pillar. The BKT offer three platform sizes to accommodate large or small objects. RS-232 interface provide speedy connection to computers and printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.