LBX 6 Latitude Compact Bench Scale, 12 lb x 0.002 lb
- Mfr # LBX 6
- Zoro # G305718027
product price:Â
$
452.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBX 6
- Zoro #
- G305718027
- UPC #
- 840886103941
- Country of Origin
- China
Description
Adam equipment lbx 6 latitude compact bench scale, 12 lb x 0.002 lb latitude compact bench scales deliver an excellent value for weighing, check weighing, percentage weighing, and counting. With easy operation, latitude is ideal for production, warehouse, or field use, as it is powered by the included ac adapter or internal rechargeable battery. The battery operates for 240 hours, so there are no worries about losing power. For added flexibility and convenience, latitude can be charged using any usb power source, such as the usb connection in a vehicle or external usb power banks. features: overload protection helps prevent damage to internal components rugged construction stands up to industrial use sealed keypad protects against dirt and spills simple key operation allows for easy set up and operation large, grade 304 stainless steel pan allows swift cleaning adjustable leveling feet help optimize setup external calibration allows for verification and adjustment with weight check weighing with audible alarm hold function freezes the displayed weight, allowing time to elapse without losing the result parts counting with preset sample sizes vivid, backlit lcd easily visible in any lighting conditions check weighing leds clearly show under, over and acceptable limits rechargeable battery included for operation almost anywhere programmable auto power-off to save energy battery level is clearly displayed to show the user when the scale needs to be recharged operates with a low voltage usb input providing flexibility for powering the device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.