Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luna Analytical Balances 120g Capacity x 0.0001g Readability

  • Mfr # LAB 124I

  • Zoro # G109238660


product price: $2,149.99
/ea
Free Shipping & Returns

Key Features

Pan Dimensions
3.1 in
Capacity
120g
Scale Readability
0.0001g
Interface - Lab Equipment
RS-232 / USB
Power Source
18VDC 830mA adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB 124I
Zoro #
G109238660
UPC #
840886107284
Country of Origin
China

Dimensions

Pan Dimensions
3.1 in

Details

Capacity
120g
Scale Readability
0.0001g
Interface - Lab Equipment
RS-232 / USB
Power Source
18VDC 830mA adapter

Description

With plenty of features and functions, Luna analytical balances accommodate basic to complex applications. Luna's stylish LCD features large, 24mm digits on a black background. Multilingual text capability makes Luna ideal for users in various regions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.