Zoro Homepage

Luna Analytical Balances 250g Capacity x 0.0001g Readability

  • Mfr # LAB 254I

  • Zoro # G909238679


product price: $2,589.99
/ea
Free Shipping & Returns

Key Features

Pan Dimensions
3.1 in
Interface - Lab Equipment
RS-232 / USB
Capacity
250g
Power Source
18VDC 830mA adapter
Scale Readability
0.0001g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB 254I
Zoro #
G909238679
UPC #
840886107307
Country of Origin
China

Dimensions

Pan Dimensions
3.1 in

Details

Interface - Lab Equipment
RS-232 / USB
Capacity
250g
Power Source
18VDC 830mA adapter
Scale Readability
0.0001g

Description

With plenty of features and functions, Luna analytical balances accommodate basic to complex applications. Luna's stylish LCD features large, 24mm digits on a black background. Multilingual text capability makes Luna ideal for users in various regions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.