Luna LBL Heavy Duty Precision Balance-LBL 34001e-Capacity: 34000g Readability: 0.1g

  • Mfr # LBL 34001e

  • Zoro # G114703153


product price:  $5,030.99
/ea
Free Shipping & Returns

Key Features

Display
Backlit LCD with 0.9" / 24mm high digits
Housing Material
ABS plastic indicator with die-cast aluminum base
Interface - Lab Equipment
RS-232, USB / Optional Bluetooth / Ethernet RJ45
Calibration
External calibration
Special Features
Backlit Display, Date, Time, External Calibration, Tare, GLP, Battery Power, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBL 34001e
Zoro #
G114703153
UPC #
840886110895
Country of Origin
China

Dimensions

Pan Dimensions
15.7 in x 11.8 in

Details

Capacity
34000g
Display
Backlit LCD with 0.9" / 24mm high digits
Housing Material
ABS plastic indicator with die-cast aluminum base
Interface - Lab Equipment
RS-232, USB / Optional Bluetooth / Ethernet RJ45
Calibration
External calibration
Special Features
Backlit Display, Date, Time, External Calibration, Tare, GLP, Battery Power, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Power Source
18VDC 830mA adapter
Weighing Units
g / kg / ct / GN / N / lb / oz / lb:oz / custom unit / T
Scale Readability
0.1g

Description

Highly robust and truly dependable, Luna LBL large pan precision balances deliver a fine readability of 0.1g. The vivid, unmistakable clarity of the bright, 24mm-high digits makes getting accurate weight readings quick and easy. LBL performs data transfer to printers or PCs via ethernet, USB and RS-232 interfaces to simplify compliance with GLP and GMP standards.Specifications:Max Capacity: 34000g, Readability: 0.1g, Repeatability: 0.2g, Linearity: 0.4g, Pan Size: 15.7in x11.8in / 400x300mm, Weighing Units: g, kg, ct, GN, N, lb, oz, lb:oz, custom unit, T, Stabilization time: 2Communications: RS-232, USB, Optional Bluetooth, Ethernet RJ45Calibration: External calibrationDisplay: Backlit LCD with 0.9in / 24mm high digits, Weighing Applications: Weighing, Parts counting, Percentage weighing, Dynamic / animal weighing, Density determination, Checkweighing, Check counting, Net total weighing, Construction: ABS plastic indicator with die-cast aluminum base, Category: Precision Balances, Luna Balances, New Products, Overall Dimensions: 15.7inx18.5inx3.9in / 400x470x100mmAbout.


  • •Quality you can Trust – Adam's Luna LBL Heavy Duty Precision Balance are high quality Balance that are designed for professionals. Our Balance are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • •Performance you need – The Balance offers durable weighing with a capacity of 34000g and accuracy (readability) of 0.1g
  • •Heavy duty weighing base and large, crystal-clear weight display
  • •Rugged stainless steel construction for ultimate durability
  • •Sealed keypad protects against dirt and spills
  • •Send weight data to printers and PCs via RS-232, USB or optional Bluetooth outputs
  • •Printouts include date and time for data tracking within Good Laboratory Practices (GLP) guidelines
  • •Connect to a network with the RJ45 interface
  • •Optional hook enables below-balance weighing
  • •Capacity tracker built into display for easily monitoring possible overloads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.