Zoro Homepage

Luna Precision Balances 12000g Capacity x 0.1g Readability

  • Mfr # LBB 12001E

  • Zoro # G609238634


product price: $1,686.99
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.1g
Power Source
18VDC 830mA adapter
Pan Dimensions
7.3 in x 7.3 in
Interface - Lab Equipment
RS-232 / USB
Capacity
12000g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBB 12001E
Zoro #
G609238634
UPC #
840886107413
Country of Origin
China

Dimensions

Pan Dimensions
7.3 in x 7.3 in

Details

Scale Readability
0.1g
Power Source
18VDC 830mA adapter
Interface - Lab Equipment
RS-232 / USB
Capacity
12000g

Description

Luna precision balances deliver a combination of durability, performance and elegance. The stylish LCD shows results in 24mm blue digits on a contrasting black background for enhanced visibility. Collect and transmit information quickly to printers and computers with USB and RS-232 interfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.