Zoro Homepage

MDW Mechanical Physician Scale 200kg Capacity, 0.1kg Readability

  • Mfr # MDW 200B

  • Zoro # G516315688


product price: $412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDW 200B
Zoro #
G516315688
UPC #
-
Country of Origin
China

Description

MDW health and fitness scales offer an affordable and durable solution for medical facilities, and provide practical features for school locker rooms and fitness centers. The MDW 200B is a mechanical scale with wheels and a notched counter weight that clearly shows the weight. Features Anti-slip platform ensures safety stepping on and off the scale Metal construction for base and pillar Zero adjustment Specifications Capacity: 440 lb / 200 kg Repeatability: 0.4 lb / 0.2 kg Stabilization Time: 3 Linearity: 0.4 lb / 0.2kg Net Weight: 33.1 lb / 15 kg Height Rod: No Readability: 0.2 lb / 0.1 kg Weighing Units: kg, lb Pan Size: 14.8 x10.8 in. Operating Temperature: 5 Degrees to 40 Degrees C / 41 Degrees to 104 Degrees F Dimension: 58.5in H x 20.9in W x 10.8in L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.