Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Analyzer 200g Capacity, 0.01g Readability

  • Mfr # PMB 202

  • Zoro # G4089915


product price: $3,009.00
/ea
Free Shipping & Returns

Key Features

Weighing Units
g%M%SATRO %MATRO %S
Overall Width
9 3/4 in
Overall Length
14 1/4 in
Overall Height
7 1/4 in
Includes
Sample Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMB 202
Zoro #
G4089915
UPC #
819309014713
Country of Origin
China

Dimensions

Overall Width
9 3/4 in
Overall Length
14 1/4 in
Overall Height
7 1/4 in
Pan Dimensions
3.9 in
Drying Chamber Dimensions
4.6 in
Scale Dimensions
9.80 in x 14.10 in x 7.30 in
Pan Diameter
3 7/8 in
Scale Height
9 3/4 in
Scale Width
7 1/4 in
Scale Depth
14 1/8 in
Drying Chamber Height
1/2 in
Drying Chamber Depth
4 5/8 in
Drying Chamber Width
4 1/4 in

Details

Weighing Units
g%M%SATRO %MATRO %S
Includes
Sample Pans
Moisture Measurement Accuracy
0.05 %
Max. Capacity
200 g
Display
Backlit LCD
Interface - Lab Equipment
RS-232 / USB
Drying Temp. Range
50 Degrees to 160 Degrees C
Drying Power
Halogen
Item
Moisture Analyzer
Platform Material
Aluminum
Max. Drying Time
99 min
Readability
0.01g / 0.05%
Moisture Measurement Repeatability
0.050 %
Scale Readability
0.01g / 0.05%
Warm-Up Time
1.5 min
Product Type
Moisture Analyzer
Drying Mechanism
Halogen
Drying Temperature - Minimum
0 Degrees C
Features
(4) Preset Drying Modes
Display Type
LCD
Maximum Capacity
200 g
Interface
RS232, USB
Maximum Drying Time
99 min
Drying Temperature - Maximum
40 Degrees C
Power Source
Power cord
Capacity
200g

Description

Moisture Analyzer, Max. Capacity 200 g, Drying Temp. Range 50 Degrees to 160 Degrees C, Readability 0.01 g, Moisture Measurement Accuracy 0.05 Percent, Platform Material Aluminum, Interface - Lab Equipment RS232, USB, Overall Height 7 1/4 in, Overall Length 14 1/4 in, Overall Width 9 3/4 in, Drying Chamber Dimensions 4.6 in, Drying Power Halogen, Max. Drying Time 99 min, Moisture Measurement Repeatability 0.050 Percent, Warm-Up Time 1.5 min, Pan Dimensions 3.90 in dia

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.