Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Analyzer 50g Capacity, 0.001g Readability

  • Mfr # PMB 53

  • Zoro # G3888087


product price: $3,506.25
/ea
Free Shipping & Returns

Key Features

Weighing Units
g%M%SATRO %MATRO %S
Overall Width
9 3/4 in
Overall Length
14 1/4 in
Overall Height
7 1/4 in
Includes
Sample Pans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMB 53
Zoro #
G3888087
UPC #
819309014737
Country of Origin
China

Dimensions

Overall Width
9 3/4 in
Overall Length
14 1/4 in
Overall Height
7 1/4 in
Scale Dimensions
9.80 in x 14.10 in x 7.30 in
Drying Chamber Dimensions
4.6 in
Pan Dimensions
3.9 in
Drying Chamber Height
1/2 in
Scale Depth
14 1/8 in
Drying Chamber Depth
4 5/8 in
Pan Diameter
3 7/8 in
Drying Chamber Width
4 1/4 in
Scale Width
7 1/4 in
Scale Height
9 3/4 in

Details

Weighing Units
g%M%SATRO %MATRO %S
Includes
Sample Pans
Item
Moisture Analyzer
Moisture Measurement Accuracy
0.01 %
Max. Capacity
50 g
Drying Power
Halogen
Readability
0.001g / 0.01%
Platform Material
Aluminum
Max. Drying Time
99 min
Interface - Lab Equipment
RS-232 / USB
Drying Temp. Range
50 Degrees to 160 Degrees C
Display
Backlit LCD
Warm-Up Time
1.5 min
Moisture Measurement Repeatability
0.010 %
Scale Readability
0.001g / 0.01%
Product Type
Moisture Analyzer
Display Type
LCD
Maximum Capacity
50 g
Features
(4) Preset Drying Modes
Maximum Drying Time
99 min
Drying Mechanism
Halogen
Interface
RS232, USB
Drying Temperature - Maximum
40 Degrees C
Drying Temperature - Minimum
0 Degrees C
Power Source
Power cord
Capacity
50g

Description

Moisture Analyzer, Max. Capacity 50 g, Drying Temp. Range 50 Degrees to 160 Degrees C, Readability 0.001 g, Moisture Measurement Accuracy 0.01 Percent, Platform Material Aluminum, Interface - Lab Equipment RS232, USB, Overall Height 7 1/4 in, Overall Length 14 1/4 in, Overall Width 9 3/4 in, Drying Chamber Dimensions 4.6 in, Drying Power Halogen, Max. Drying Time 99 min, Moisture Measurement Repeatability 0.010 Percent, Warm-Up Time 1.5 min, Pan Dimensions 3.90 in dia

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.