Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MTB Digital Scale, Capacity: 44lb/20kg Readability: 0.005lb/0.005kg

  • Mfr # MTB 20

  • Zoro # G415874613


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.005lb / 0.005kg
Capacity
44lb / 20kg
Scale Display
LCD with 1.1" / 29mm high digits
Weighing Units
kg / lb
Platform Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTB 20
Zoro #
G415874613
UPC #
819309016830
Country of Origin
China

Dimensions

Pan Dimensions
22.0" x 11.2" / 560 x 285mm
Weighing Surface Width
11.2 in
Weighing Surface Depth
22.0 in

Details

Scale Readability
0.005lb / 0.005kg
Capacity
44lb / 20kg
Scale Display
LCD with 1.1" / 29mm high digits
Weighing Units
kg / lb
Platform Material
ABS plastic
Power Source
6VDC 500mA adapter / 4 x AA batteries
Calibration
External calibration
For Use With
Weighing
Features
External Calibration, Tare, Battery Power, Multiple Weighing units
Voltage
100-240V 50-60Hz 0.3A

Description

Effortlessly weigh babies, toddlers, and small animals with the versatile MTB Digital Scale. Designed for use in homes, healthcare facilities, and veterinary offices, this lightweight and portable scale offers exceptional value and convenience. With a capacity of up to 44lb 20kg, the MTB is perfect for tracking the growth of newborns, toddlers, and even small pets, all with a single device.The MTB Digital Scale features an ergonomic cradle that provides comfortable support for infants and can be easily removed to reveal a non-slip rubber mat, ideal for weighing toddlers or slightly larger animals. This thoughtful design ensures the scale adapts as your child or pet grows, offering long-term usability.Operating the MTB is straightforward, thanks to its intuitive three-button interface. The high-contrast display is easy to read from a distance, making it simple to monitor weight changes. With quick start-up and minimal training required, the MTB is ready to use whenever you need it.Portability is a key feature of the MTB, with its lightweight design allowing for easy transport between locations. The scale operates with an included AC adapter or optional batteries, providing flexibility in various settings. An auto power-off function helps conserve energy, ensuring the scale is always ready for use.Choose the MTB Digital Scale for a reliable, user-friendly solution to your weighing needs, whether at home or in a professional setting. Specifications: Max Capacity: 44lb / 20kg Readability: 0.005lb / 0.005kg Repeatability: 0.01lb / 5g Linearity: 0.01lb / 10g Pan Size: 22.0" x 11.2" / 560 x 285mm Weighing Units: kg, lb Calibration: External calibration Display: LCD with 1.1" / 29mm high digits Weighing Applications: Weighing Construction: ABS plastic Category: Baby Scales, Veterinary Scales, 2024 DE Autumn Sale, 2024 EU Autumn Sale, 2024 FR Autumn Sale, 2024 ZA Autumn Sale About Adam For more than 50 years, professionals worldwide have relied on Adam Equipment for dependable, high-quality digital scales for labs, science education, industrial and commercial use, food production, warehouses, gyms, healthcare facilities, veterinary offices and agriculture.Adam weighing scales are designed to offer intuitive operation, durability, solid performance and value to facilitate everyday work and simplify weighing tasks.


  • Quality you can Trust – Adam's MTB Digital Scale are high quality Medical Scales that are designed for professionals. Our Medical Scales are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Medical Scales offers durable weighing with a capacity of 44lb / 20kg and accuracy (readability) of 0.005lb / 0.005kg
  • High-contrast display is easily visible from a distance
  • Simple operation allows quick startup and use with little or no training
  • Lightweight design simplifies transport and portability
  • Operates with AC adapter (included) or batteries (not included)
  • Auto power-off to save energy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.