Zoro Homepage

Nimbus Heavy Duty Precision Balances, Capacity: 32000g Readability: 0.1g

  • Mfr # NBL 32001E

  • Zoro # G715887795


product price: $3,749.99
/ea
Free Shipping & Returns

Key Features

Special Features
Backlit Display, Date, Time, External Calibration, Tare, GLP, RS-232, USB, Security Lock, Weigh Below, Multiple Weighing units
Interface - Lab Equipment
RS-232 / USB
Scale Readability
0.1g
Pan Dimensions
11.8 in x 15.7 in
Calibration
External calibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBL 32001E
Zoro #
G715887795
UPC #
819309019077
Country of Origin
China

Dimensions

Pan Dimensions
11.8 in x 15.7 in

Details

Special Features
Backlit Display, Date, Time, External Calibration, Tare, GLP, RS-232, USB, Security Lock, Weigh Below, Multiple Weighing units
Interface - Lab Equipment
RS-232 / USB
Scale Readability
0.1g
Calibration
External calibration
Weighing Units
g / kg / ct / GN / N / lb / oz / ozt / dwt / custom unit
Power Source
18VDC 830mA adapter
Display
Backlit LCD with 0.8" / 20mm high digits
Housing Material
Extruded aluminum base with a die-cast aluminum case
Capacity
32000g

Description

For professionals seeking precision and durability in their weighing tasks, the Nimbus Heavy Duty Precision Balances offer an exceptional solution. Engineered for versatility, these balances excel in applications such as parts counting, percentage weighing, density determination, and dynamic/animal weighing. With the ability to display results in 17 different units, including grams, kilograms, and custom units, the Nimbus balances cater to a wide range of needs.Constructed with a robust metal housing and a 15.7" x 11.8" grade 304 stainless steel top pan, the Nimbus balances are designed to withstand the demands of rigorous daily use. The innovative single-piece construction of the weighing sensor ensures stability and repeatability, while the compact footprint saves valuable workspace.The Nimbus balances feature a vivid, backlit LCD display that remains easily readable in any lighting condition. For added convenience, a pillar-mounted display option is available, allowing for easy viewing when weighing oversized items. The intuitive interface, complete with color-coded keys, facilitates quick operation, while the sealed keypad protects against dirt and spills.Connectivity is seamless with USB and RS-232 interfaces, enabling fast communication with computers and printers. The balances also support external calibration, ensuring accuracy and compliance with Good Laboratory Practices GLP through printouts that include date and time.Whether in a laboratory or industrial setting, the Nimbus Heavy Duty Precision Balances deliver outstanding performance and durability, making them an indispensable tool for professionals who demand the best. Specifications: Max Capacity: 32000g Readability: 0.1g Repeatability: 0.2g Linearity: 0.4g Pan Size: 11.8" x 15.7" / 300 x 400mm Weighing Units: g, kg, ct, GN, N, lb, oz, ozt, dwt, custom unit Stabilization time: 3 Communications: RS-232, USB Calibration: External calibration Display: Backlit LCD with 0.8" / 20mm high digits Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Dynamic / animal weighing, Density determination Construction: Extruded aluminum base with a die-cast aluminum case Category: Precision Balances Overall Dimensions: 15.8"x18.5"x4.0" / 401x470x102mm.


  • Quality you can Trust – Adam's Nimbus® Heavy Duty Precision Balances are high quality Balance that are designed for professionals. Our Balance are designed in the UK and supported locally by our US office in Connecticut. Adam scales & balances are the ideal choice for your weighing application.
  • Performance you need – The Balance offers durable weighing with a capacity of 32000g and accuracy (readability) of 0.1g
  • Vivid, backlit LCD easily visible in any lighting conditions
  • Color-coded keys facilitate quick recognition of the most frequently used buttons
  • Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
  • Robust metal housing protects internal components in harsh environments
  • Sealed keypad protects against dirt and spills
  • USB and RS-232 interfaces provide speedy communication with computers and printers
  • Large, grade 304 stainless steel pan allows swift cleaning
  • AC adapter included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.