Pallet Beams, 1000/2200 lb./1000kg, 0.5

  • Mfr # AELP 1000

  • Zoro # G6149396


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.0 in
Overall Height
5.0 in
Overall Depth
5.0 in
Load Capacity
2200lb / 1000kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AELP 1000
Zoro #
G6149396
UPC #
819309010340
Country of Origin
China

Dimensions

Overall Width
59.0 in
Overall Height
5.0 in
Overall Depth
5.0 in

Details

Item
Pallet Beams,1000/2200 lb./1000kg,0.5
Load Capacity
2200lb / 1000kg

Description

Pallet Beams,1000/2200 lb./1000kg,0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.