Pallet Truck Scale 5000lb / 2000kg Capacity x 1lb / 0.5kg Readability

  • Mfr # PTS 5000A

  • Zoro # G609238719


product price: $1,988.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Capacity
5000lb / 2000kg
Readability
1lb / 0.5kg
Interface - Lab Equipment
RS-232
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Pan Dimensions
47.2 in x 6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS 5000A
Zoro #
G609238719
UPC #
819309015154
Country of Origin
China

Dimensions

Pan Dimensions
47.2 in x 6.3 in

Details

Capacity
5000lb / 2000kg
Readability
1lb / 0.5kg
Interface - Lab Equipment
RS-232
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

The PTSplus pallet truck scale offers an easy way to manage, move and weigh heavy loads. Heavy-duty reinforced steel pallet forks are generously sized and provide durable lifting capabilities. A zero-radius pivoting handle offers exceptional maneuverability in tight spots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.