Zoro Homepage

Platform Bench Scale, Digital, 16 lb. Cap.

  • Mfr # GGS16a

  • Zoro # G7614128


product price: $1,164.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
Kg, g, lb, oz, lb/oz, N
Capacity
16lb / 8kg
Scale Graduations
0.5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS16a
Zoro #
G7614128
UPC #
840886106386
Country of Origin
China

Dimensions

Weighing Surface Depth
9 3/4 in
Weighing Surface Width
9 3/4 in
Overall Width
9 3/4 in
Overall Length
9 51/64 in
Overall Height
22 5/8 in
Overall Depth
13 3/4 in
Cord Length
3 ft
Display Character Height
1 5/8 in
Weighing Surface Height
3 1/2 in
Pan Dimensions
9.8 in x 9.8 in

Details

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
Kg, g, lb, oz, lb/oz, N
Capacity
16lb / 8kg
Scale Graduations
0.5 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Yes
Power Unit
12V DC
Application Modes
Weighing
Standards
UL
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Item
Bench Scale
Scale Connection Ports
RS-232
For Use With
General Weighing, Material Testing, Parts Counting
Color
Silver
Bench Scale Type
Washdown Bench Scale
Number of Display Characters
6
Battery Type
Sealed Lead Acid
Batteries Included
Yes
Number of Batteries Required
1
Basic Power Source
Battery
Scale Features
Data Hold
Scale Type
Washdown
Number of Batteries Included
1
Body Material
Stainless Steel
Batteries Required
Yes
Scale Application
Industrial
Calibration Certificate
No Certificate
Weight Capacity
16 lb
Weighing Surface Material
Stainless Steel
Interface
RS232
Scale Use Location
Dusty Environments, Wet Environments
Scale Functions
Check Counting, Check Weighing, Parts Counting, Percentage Weighing, Weighing
Display Type
LCD
Plug Type
Two Prong
Power Source
Internal rechargeable battery / 12VDC 800mA adapter
Readability
0.001lb / 0.5g
Interface - Lab Equipment
RS-232

Description

Bench Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weight Capacity 16 lb, Weighing Units Kg, g, lb, oz, lb/oz, N, Scale Graduations 0.5 g, Overall Width 9 3/4 in, Overall Depth 13 3/4 in, Overall Height 22 5/8 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery, Bench Scale Type Washdown Bench Scale, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.