Zoro Homepage

Platform Bench Scale, Digital, 65 lb. Cap.

  • Mfr # GGB65a

  • Zoro # G7952867


product price: $1,268.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGB65a
Zoro #
G7952867
UPC #
840886106416
Country of Origin
China

Dimensions

Weighing Surface Depth
15 3/4 in
Weighing Surface Width
11 3/4 in
Overall Width
11 3/4 in
Overall Length
11 51/64 in
Overall Height
26 in
Overall Depth
20 5/8 in
Pan Dimensions
15.7 in x 11.8 in
Display Character Height
1 5/8 in
Weighing Surface Height
3 1/2 in
Cord Length
3 ft

Details

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Capacity
65lb / 30kg
Scale Graduations
1 g/0.005 lb
Scale Display
LCD
Includes
Rechargeable Battery
Washdown
Yes
Scale Connection Ports
RS-232
Standards
UL
Scale Readability
1g/0.005 lb.
For Use With
General Weighing, Material Testing, Parts Counting
Item
Bench Scale
Power Unit
12V DC
Application Modes
Weighing
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Color
Gray
Number of Batteries Required
1
Number of Display Characters
6
Plug Type
Two Prong
Batteries Included
Yes
Battery Type
Sealed Lead Acid
Number of Batteries Included
1
Interface
RS232
Calibration Certificate
No Certificate
Weight Capacity
65 lb
Scale Functions
Check Counting, Check Weighing, Display Hold, Parts Counting, Percentage Weighing
Batteries Required
Yes
Scale Type
Washdown
Bench Scale Type
Washdown Bench Scale
Scale Features
Backlit Display, Dynamic/Animal Weighing, Glp/Iso Print Reports, Internal Rechargeable Battery, Ip67-Rated For Washdown, Multiple Weighing Units, Security Lock Down, Tare Function
Basic Power Source
Battery/Electric
Scale Use Location
Dusty Environments, Wet Environments
Voltage
12V DC
Scale Application
Industrial
Weighing Surface Material
Stainless Steel
Body Material
Stainless Steel
Display Type
LCD
Power Source
Internal rechargeable battery / 12VDC 800mA adapter
Readability
0.005lb / 2g
Interface - Lab Equipment
RS-232

Description

Bench Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weight Capacity 65 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Custom, Scale Graduations 1 g/0.005 lb, Overall Width 11 3/4 in, Overall Depth 20 5/8 in, Overall Height 26 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Bench Scale, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.