Zoro Homepage

Platform Bench Scale, Digital, 65 lb. Cap.

  • Mfr # GGS65a

  • Zoro # G7613744


product price: $1,164.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N
Scale Graduations
1 g
Weighing Surface Depth
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS65a
Zoro #
G7613744
UPC #
840886106409
Country of Origin
China

Dimensions

Weighing Surface Depth
9 3/4 in
Weighing Surface Width
9 3/4 in
Overall Width
9 3/4 in
Overall Length
9 51/64 in
Overall Height
22 5/8 in
Overall Depth
13 3/4 in
Pan Dimensions
9.8 in x 9.8 in
Display Character Height
1 5/8 in
Cord Length
3 ft
Weighing Surface Height
3 1/2 in

Details

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N
Capacity
65lb / 30kg
Scale Graduations
1 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Yes
Scale Connection Ports
RS-232
Scale Readability
1g/0.005 lb.
Housing Material
Stainless Steel
Item
Bench Scale
Application Modes
Weighing
Standards
UL
Platform Material
Stainless Steel
Power Unit
12V DC
For Use With
General Weighing, Material Testing, Parts Counting
Color
Silver
Scale Application
Industrial
Battery Type
Sealed Lead Acid
Scale Use Location
Dusty Environments, Wet Environments
Weighing Surface Material
Stainless Steel
Plug Type
Two Prong
Scale Features
Data Hold
Interface
RS232
Display Type
LCD
Basic Power Source
Battery
Number of Batteries Included
1
Batteries Required
Yes
Weight Capacity
35 lb
Scale Functions
Check Counting, Check Weighing, Parts Counting, Percentage Weighing, Weighing
Scale Type
Washdown
Bench Scale Type
Washdown Bench Scale
Number of Display Characters
6
Body Material
Stainless Steel
Number of Batteries Required
1
Calibration Certificate
No Certificate
Batteries Included
Yes
Readability
0.005lb / 2g
Interface - Lab Equipment
RS-232
Power Source
Internal rechargeable battery / 12VDC 800mA adapter

Description

Bench Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weight Capacity 35 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Scale Graduations 1 g, Overall Width 9 3/4 in, Overall Depth 13 3/4 in, Overall Height 22 5/8 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery, Bench Scale Type Washdown Bench Scale, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.