Zoro Homepage

Platform Scale, 10000 lb./1000kg, 0.5 lb.

  • Mfr # PT 315-10

  • Zoro # G6149423


product price: $1,532.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Weighing Units
g, kg, lb, lb:oz, oz, N
Scale Readability
2lb / 1.0kg
Pan Dimensions
59.1 in x 59.1 in
Capacity
10000lb / 4500kg
Readability
2lb / 1.0kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT 315-10
Zoro #
G6149423
UPC #
840886112561
Country of Origin
China

Dimensions

Pan Dimensions
59.1 in x 59.1 in

Details

Weighing Units
g, kg, lb, lb:oz, oz, N
Item
Platform Scale,10000 lb./1000kg,0.5 lb.
Scale Readability
2lb / 1.0kg
Capacity
10000lb / 4500kg
Readability
2lb / 1.0kg

Description

Platform Scale,10000 lb./1000kg,0.5 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.