Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Scale 1100lb / 500kg Capacity x 0.2lb / 0.1kg Readability

  • Mfr # PTM 500 [AE503]

  • Zoro # G509238642


product price: $2,126.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Pan Dimensions
22.8 in x 29.9 in
Readability
0.2lb / 0.1kg
Capacity
1100lb / 500kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM 500 [AE503]
Zoro #
G509238642
UPC #
840886109561
Country of Origin
China

Dimensions

Pan Dimensions
22.8 in x 29.9 in

Details

Readability
0.2lb / 0.1kg
Capacity
1100lb / 500kg

Description

The PTM low-profile platform is ideal for weighing wheelchairs, barrels and oversized containers. Ramps on both sides offer smooth transitions between the floor and the weighing platform, while handles and wheels allow easy mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.