Zoro Homepage

Platform Scale, 1320 lb./600kg, 0.1 lb.

  • Mfr # GF 1320A

  • Zoro # G6149703


product price: $872.00
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.1lb / 0.05kg
Pan Dimensions
31.5 in x 23.6 in
Capacity
1320lb / 600kg
Readability
0.1lb / 0.05kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF 1320A
Zoro #
G6149703
UPC #
840886105167
Country of Origin
China

Dimensions

Pan Dimensions
31.5 in x 23.6 in

Details

Scale Readability
0.1lb / 0.05kg
Item
Platform Scale,1320 lb./600kg,0.1 lb.
Capacity
1320lb / 600kg
Readability
0.1lb / 0.05kg

Description

Platform Scale,1320 lb./600kg,0.1 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.