Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Scale, 165 lb./75kg, 0. 01 lb.

  • Mfr # GF165A

  • Zoro # G6149588


product price: $636.00
/ea
Free Shipping & Returns

Key Features

Scale Readability
0.01lb / 0.005kg
Pan Dimensions
19.7 in x 15.7 in
Readability
0.01lb / 0.005kg
Capacity
165lb / 75kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF165A
Zoro #
G6149588
UPC #
840886105150
Country of Origin
China

Dimensions

Pan Dimensions
19.7 in x 15.7 in

Details

Scale Readability
0.01lb / 0.005kg
Item
Platform Scale,165 lb./75kg,0. 01 lb.
Readability
0.01lb / 0.005kg
Capacity
165lb / 75kg

Description

Platform Scale,165 lb./75kg,0. 01 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.