Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Scale, 2500 lb./1000kg, 0.5 lb.

  • Mfr # PT 110 [GKA]

  • Zoro # G6149299


product price: $1,310.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Interface - Lab Equipment
RS-232
Readability
0.5lb / 0.2kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Capacity
2500lb / 1000kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT 110 [GKA]
Zoro #
G6149299
UPC #
840886109219
Country of Origin
China

Dimensions

Pan Dimensions
39.4 in x 39.4 in

Details

Item
Platform Scale,2500 lb./1000kg,0.5 lb.
Interface - Lab Equipment
RS-232
Readability
0.5lb / 0.2kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Capacity
2500lb / 1000kg

Description

Platform Scale,2500 lb./1000kg,0.5 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.