Zoro Homepage

Platform Scale 2500lb / 1000kg Capacity x 0.5lb / 0.2kg Readability

  • Mfr # PT 110 [GC]

  • Zoro # G309238699


product price: $1,178.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Interface - Lab Equipment
RS-232
Readability
lb / 0.2kg
Capacity
lb / 1000kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Pan Dimensions
39.4 in x 39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT 110 [GC]
Zoro #
G309238699
UPC #
840886112486
Country of Origin
China

Dimensions

Pan Dimensions
39.4 in x 39.4 in

Details

Interface - Lab Equipment
RS-232
Readability
lb / 0.2kg
Capacity
lb / 1000kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

The PT platform scale is designed to weigh pallets, crates and large containers on warehouse and factory floors. PT platforms are compatible with several Adam indicators that can be used for checkweighing, parts counting and dynamic animal weighing.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.