Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Scale 2500lb / 1000kg Capacity x 0.5lb / 0.2kg Readability

  • Mfr # PT 112M [GKAM]

  • Zoro # G609238696


product price: $1,697.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Pan Dimensions
47.2 in x 47.2 in
Interface - Lab Equipment
RS-232
Capacity
2500lb / 1500kg
Power Source
12VDC 800mA adapter
Readability
0.5lb / 0.2kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT 112M [GKAM]
Zoro #
G609238696
UPC #
840886109509
Country of Origin
China

Dimensions

Pan Dimensions
47.2 in x 47.2 in

Details

Interface - Lab Equipment
RS-232
Capacity
2500lb / 1500kg
Power Source
12VDC 800mA adapter
Readability
0.5lb / 0.2kg

Description

The PT platform scale is designed to weigh pallets, crates and large containers on warehouse and factory floors. PT platforms are compatible with several Adam indicators that can be used for checkweighing, parts counting and dynamic animal weighing.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.