Zoro Homepage

Platform Scale, 260 lb./120kg, 0.01 lb.

  • Mfr # GB 260A

  • Zoro # G6149493


product price: $568.00
/ea
Free Shipping & Returns

Key Features

Overall Width
30.54 in
Overall Length
15.7 in
Overall Height
6.3 in
Scale Readability
0.01lb / 0.005kg
Pan Dimensions
15.7 in x 11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 260A
Zoro #
G6149493
UPC #
840886105129
Country of Origin
China

Dimensions

Overall Width
30.54 in
Overall Length
15.7 in
Overall Height
6.3 in
Pan Dimensions
15.7 in x 11.8 in

Details

Item
Platform Scale,260 lb./120kg,0.01 lb.
Scale Readability
0.01lb / 0.005kg
Net Weight
22.0lb
Readability
0.01lb / 0.005kg
Capacity
260lb / 120kg

Description

Platform Scale,260 lb./120kg,0.01 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.