Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Scale, 35 lb./16kg, 0.001 lb.

  • Mfr # GB 35A

  • Zoro # G6149615


product price: $568.00
/ea
Free Shipping & Returns

Key Features

Overall Width
30.54 in
Overall Length
15.7 in
Overall Height
6.3 in
Scale Readability
0.001lb / 0.0005kg
Pan Dimensions
15.7 in x 11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 35A
Zoro #
G6149615
UPC #
840886105099
Country of Origin
China

Dimensions

Overall Width
30.54 in
Overall Length
15.7 in
Overall Height
6.3 in
Pan Dimensions
15.7 in x 11.8 in

Details

Scale Readability
0.001lb / 0.0005kg
Item
Platform Scale,35 lb./16kg,0.001 lb.
Net Weight
22.0lb
Capacity
35lb / 16kg
Readability
0.001lb / 0.0005kg

Description

Platform Scale,35 lb./16kg,0.001 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.