Zoro Homepage

Platform Scale 5000lb / 3000kg Capacity x 1lb / 0.5kg Readability

  • Mfr # PT 310-5 [GK]

  • Zoro # G409238698


product price: $1,362.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Pan Dimensions
39.4 in x 39.4 in
Capacity
5000lb / 3000kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232
Readability
1lb / 0.5kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT 310-5 [GK]
Zoro #
G409238698
UPC #
840886109493
Country of Origin
China

Dimensions

Pan Dimensions
39.4 in x 39.4 in

Details

Capacity
5000lb / 3000kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Interface - Lab Equipment
RS-232
Readability
1lb / 0.5kg

Description

The PT platform scale is designed to weigh pallets, crates and large containers on warehouse and factory floors. PT platforms are compatible with several Adam indicators that can be used for checkweighing, parts counting and dynamic animal weighing.17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.