Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Scale, 660 lb./330kg, 0.05 lb.

  • Mfr # GF 660A

  • Zoro # G6149624


product price: $636.00
/ea
Free Shipping & Returns

Key Features

Readability
0.05lb / 0.02kg
Capacity
660lb / 300kg
Pan Dimensions
19.7 in x 15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF 660A
Zoro #
G6149624
UPC #
840886105143
Country of Origin
China

Dimensions

Pan Dimensions
19.7 in x 15.7 in

Details

Item
Platform Scale,660 lb./330kg,0.05 lb.
Readability
0.05lb / 0.02kg
Capacity
660lb / 300kg

Description

Platform Scale,660 lb./330kg,0.05 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.